Shop All Strut Channels
Zoro Select
Strut Chan, 3 ft.L, Solid, Blk Paintd Steel
Mfr # FS-200 FBK 36.00
Zoro # G2388727
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 FBK 36.00
- Zoro # G2388727
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 3 ft |
Overall Width | 1 5/8 in |
Overall Length | 3 ft |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Finish | Painted |
Thickness | 3/32 in |
Load Capacity | 1,110 lb |
Channel Type | Solid |
Series | FS-200 |
Color | Black |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,110 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Black, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK (HBL2810)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Blk Paintd Steel (FS-200SS FBK 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- Zoro Select Strut Channels