Shop All Strut Channels
Zoro Select
Strut Chan, 3 ft.L, Solid, 304 SS
Mfr # FS-200 ST4 36.00
Zoro # G2388666
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 ST4 36.00
- Zoro # G2388666
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 3 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Thickness | 3/32 in |
Finish | Polished |
Load Capacity | 1,110 lb |
Series | FS-200 |
Color | Silver |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,110 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Polished, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- GIZMO Innovative Fuse Saver Master Kit (GI68529)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. (FS-501SS PG 120.00)
- Zoro Select Strut Channels