Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Wht Paintd Steel, 12 ga.
Mfr # FS-201SS WT 24.00
Zoro # G2388097
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 2 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-201SS WT 24.00
- Zoro # G2388097
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 2 ft |
Overall Length | 2 ft |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Overall Height | 3 1/4 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,550 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, White, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. (FS-501SS PG 120.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 SS, 12 ga. (FS-201SS ST4 60.00)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- Zoro Select Strut Channels