Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Stndrd, Wht Paintd Steel
Mfr # FS-500 WT 24.00
Zoro # G2388456
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 WT 24.00
- Zoro # G2388456
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Overall Length | 2 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | White Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Finish | Painted |
Color | White |
Channel Type | Solid |
Thickness | 1/16 in |
Series | FS-500 |
Load Capacity | 440 lb |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 440 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, White, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7327-12)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 60.00)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- Zoro Select Strut Channels