Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel
Mfr # FS-500 PG 24.00
Zoro # G2388508
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 PG 24.00
- Zoro # G2388508
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Overall Length | 2 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Finish | Pre-Galvanized |
Color | Silver |
Series | FS-500 |
Channel Type | Solid |
Load Capacity | 440 lb |
Thickness | 1/16 in |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 440 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Pre-Galvanized, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- KABLE KONTROL Wire Loom Installation Tool (For 1/2" - 3/4" ID) (WLTL-15)
- ZORO SELECT Strut Channel, Grn Painted Steel, 14 Gauge (FS-500SS GR 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 12 Gauge (FS-200SS AL 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid (FS-500 GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- ZORO SELECT Strut Channel, 3 ft.L, Back to Back, 14 ga. (FS-501SS FBK 36.00)
- ZORO SELECT Strut Chan, Solid, Blk Paintd Steel, 14 ga. (FS-500 FBK 18.00)
- Zoro Select Strut Channels