Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Stndrd, Grn Paintd Steel
Mfr # FS-200 GR 24.00
Zoro # G2388891
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-200 GR 24.00
- Zoro # G2388891
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 2 ft |
Overall Length | 2 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Steel |
Load Capacity | 1,660 lb |
Series | FS-200 |
Thickness | 3/32 in |
Channel Type | Solid |
Color | Green |
Finish | Painted |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 2 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,660 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Green, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- REMKE Receptacle Dual Key, M, 4 Pole, 1/2", 18 AWG (204P0010N)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- ZORO SELECT Strut Chan, 3ft.L, 304 SS, 14 ga. (FS-500 ST4 36.00)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- Zoro Select Strut Channels