Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel
Mfr # FS-200 ST4 24.00
Zoro # G2388675
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 ST4 24.00
- Zoro # G2388675
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 2 ft |
Overall Width | 1 5/8 in |
Overall Length | 2 ft |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Finish | Polished |
Channel Type | Solid |
Load Capacity | 1,660 lb |
Color | Silver |
Thickness | 3/32 in |
Series | FS-200 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 2 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,660 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Polished, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- KABLE KONTROL Kable Kontrol® - 14" Long Red Nylon Zip Ties - 50 Lbs Tensile Strength - 100 Pc Pack (CT265CL-RED)
- LEVITON Receptacle (5325-W)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Strut Channel, 304 SS, Solid (FS-200 ST4 12.00)
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Solid (FS-200 PG 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 12 Gauge (FS-200SS AL 36.00)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- Zoro Select Strut Channels