Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga.
Mfr # FS-201SS FBK 24.00
Zoro # G2388036
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 2 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS FBK 24.00
- Zoro # G2388036
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 2 ft |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Overall Length | 2 ft |
Overall Height | 3 1/4 in |
Slot Length | 1 1/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 2,550 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Black, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 70A, 600V AC (OTS70)
- NVENT HOFFMAN Window Door, NOVAL Accessory, Steel (EWMW242425)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Chan, 2ft.L, Standard, 14 Gauge (FS-500SS FBK 24.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- Zoro Select Strut Channels