Shop All Strut Channels
Zoro Select
Strut Chan, 2 ft.L, Solid, Blk Painte Steel
Mfr # FS-500 FBK 24.00
Zoro # G2388395
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500 FBK 24.00
- Zoro # G2388395
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Overall Length | 2 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Black Painted Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | Steel |
Style | Single |
Color | Black |
Thickness | 1/16 in |
Load Capacity | 440 lb |
Finish | Painted |
Channel Type | Solid |
Series | FS-500 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 440 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Black, Finish Painted, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- C2G C2G 2Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00673)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Standard (FS-500 FBK 12.00)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- Zoro Select Strut Channels