Shop All Strut Channels
Zoro Select
Strut Chan, 2 ft.L, Solid, 304 SS
Mfr # FS-500 ST4 24.00
Zoro # G2388331
original price:
$16.99
10% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-500 ST4 24.00
- Zoro # G2388331
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Overall Length | 2 ft |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 304 Stainless Steel |
Thickness | 1/16 in |
Channel Type | Solid |
Color | Silver |
Load Capacity | 440 lb |
Finish | Polished |
Series | FS-500 |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Load Capacity 440 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- ZORO SELECT Strut Chan, Solid, Blk Paintd Steel, 14 ga. (FS-500 FBK 18.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, Stndrd (FS-500SS GR 36.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 905HS 20)
- Zoro Select Strut Channels