Shop All Strut Channels
Zoro Select
Strut Chan, 10ft.L, Solid, Wht Paintd Steel
Mfr # FS-202 WT 120.00
Zoro # G1989817
product price: $97.85
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$97.85
Free 30-Day Returns
Key Features
- Strut Channel Style Side to Side
- Slot Type Solid Strut
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-202 WT 120.00
- Zoro # G1989817
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | No Holes |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Overall Height | 3 1/4 in |
Details
Strut Channel Style | Side to Side |
Slot Type | Solid Strut |
Strut Channel Material | White Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel, Side-to-Side |
Style | Side to Side |
Material | Steel |
Thickness | 3/32 in |
Color | White |
Finish | Painted |
Channel Type | Solid Strut |
Series | FS-202 |
Description
Strut Channel, Side-to-Side, Slot Type Solid Strut, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Side to Side, Channel Type Solid Strut, Thickness 3/32 in, White, Finish Painted, FS-202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, 10 A, NO (20C816)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SS GD 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- Zoro Select Strut Channels