Shop All Strut Channels
Zoro Select
Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel
Mfr # FS-202 PG 120.00
Zoro # G1989869
product price: $100.99
/ea
Sold in multiples of 10 for $1,009.90
Item requires special delivery charges. A $10.40 per item surcharge will be applied.
$1,009.90
Free 30-Day Returns
Key Features
- Strut Channel Style Side to Side
- Slot Type Solid Strut
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Pre-Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-202 PG 120.00
- Zoro # G1989869
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | No Holes |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Side to Side |
Slot Type | Solid Strut |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel, Side-to-Side |
Style | Side to Side |
Material | Steel |
Thickness | 3/32 in |
Finish | Pre-Galvanized |
Color | Silver |
Channel Type | Solid Strut |
Series | FS-202 |
Description
Strut Channel, Side-to-Side, Slot Type Solid Strut, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Side to Side, Channel Type Solid Strut, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- JANDORF Rotry Switch Spst 2 Term (61220)
- ZORO SELECT Strut Channel, Solid, 12 Gauge, Standard (FS-200 GR 12.00)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 12 Gauge (FS-200 AL 24.00)
- ZORO SELECT Strut Chan, 4ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 48.00)
- Zoro Select Strut Channels