Shop All Strut Channels
Zoro Select
Strut Chan, 10ft.L, Solid, Grn Paintd Steel
Mfr # FS-202 GR 120.00
Zoro # G1989808
product price: $101.99
/ea
Sold in multiples of 10 for $1,019.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$1,019.90
Free 30-Day Returns
Key Features
- Strut Channel Style Side to Side
- Slot Type Solid Strut
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-202 GR 120.00
- Zoro # G1989808
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | No Holes |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 3 1/4 in |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Side to Side |
Slot Type | Solid Strut |
Strut Channel Material | Green Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel, Side-to-Side |
Material | Steel |
Style | Side to Side |
Thickness | 3/32 in |
Series | FS-202 |
Finish | Painted |
Color | Green |
Channel Type | Solid Strut |
Description
Strut Channel, Side-to-Side, Slot Type Solid Strut, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Side to Side, Channel Type Solid Strut, Thickness 3/32 in, Green, Finish Painted, FS-202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 14 ga. (FS-500SS PG 36.00)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 12 Gauge (FS-200SL AL 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga. (FS-500 AL 120.00)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- Zoro Select Strut Channels