Shop All Strut Channels
Zoro Select
Strut Chan, 10ft.L, Solid, Blk Paintd Steel
Mfr # FS-202 FBK 120.00
Zoro # G2387640
product price: $101.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Strut Channel Style Side to Side
- Slot Type Solid Strut
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-202 FBK 120.00
- Zoro # G2387640
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | No Holes |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Side to Side |
Slot Type | Solid Strut |
Strut Channel Material | Black Painted Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel, Side-to-Side |
Style | Side to Side |
Material | Steel |
Series | FS-202 |
Color | Black |
Thickness | 3/32 in |
Channel Type | Solid Strut |
Finish | Painted |
Description
Strut Channel, Side-to-Side, Slot Type Solid Strut, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Side to Side, Channel Type Solid Strut, Thickness 3/32 in, Black, Finish Painted, FS-202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- LEVITON CIRCUIT BREAKERS MAIN/FD-THRU LUGS 6-300 (LL630)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 12 ga. (FS-200SS AL 18.00)
- ZORO SELECT Strut Chan, Solid, Blk Paintd Steel, 14 ga. (FS-500 FBK 18.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 60.00)
- Zoro Select Strut Channels