Shop All Strut Channels
Zoro Select
Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga.
Mfr # FS-500 AL 120.00
Zoro # G2388246
Sold in multiples of 2 for $76.78
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$76.78
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FS-500 AL 120.00
- Zoro # G2388246
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 13/16 in |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Aluminum |
Load Capacity | 90 lb |
Color | Silver |
Finish | Plain |
Thickness | 1/16 in |
Series | FS-500 |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 10 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size No Holes, Load Capacity 90 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1H29)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Standard (FS-200 WT 36.00)
- Zoro Select Strut Channels