Shop All Strut Channels
Zoro Select
Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga.
Mfr # FS-200 AL 120.00
Zoro # G2388587
product price: $59.85
/ea
Sold in multiples of 4 for $239.40
Item requires special delivery charges. A $18.75 per item surcharge will be applied.
$239.40
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200 AL 120.00
- Zoro # G2388587
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Overall Length | 10 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | Aluminum |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | Aluminum |
Series | FS-200 |
Channel Type | Solid |
Load Capacity | 330 lb |
Thickness | 3/32 in |
Color | Silver |
Finish | Plain |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Aluminum, Gauge 12 ga, Hole Size No Holes, Load Capacity 330 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Plain, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- ALLIED TUBE & CONDUIT Coupling, 4 in., GRC (904153)
- QUICKCABLE EPDM SS Cable Clamp, 1/2", PK10 (504423-010)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Wht Paintd Steel (FS-200 WT 24.00)
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 14 Gauge (FS-500SS AL 36.00)
- Zoro Select Strut Channels