Shop All Strut Channels
Zoro Select
Strut Chan, 10 ft. L, Half Slotted, 12 ga.
Mfr # FS-201SS WT 120.00
Zoro # G2388060
product price: $133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS WT 120.00
- Zoro # G2388060
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Length | 10 ft |
Overall Height | 3 1/4 in |
Overall Width | 1 5/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 950 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, White, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRT150)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 14 Gauge (FS-500SS GR 24.00)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 14 Gauge (FS-500SS GR 12.00)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 60.00)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- Zoro Select Strut Channels