Shop All Strut Channels
Zoro Select
Strut Chan, 10 ft. L, Green Painted Steel
Mfr # FS-201SS GR 120.00
Zoro # G2388185
product price: $88.29
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$88.29
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material Green Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS GR 120.00
- Zoro # G2388185
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Slot Width | 9/16 in |
Overall Width | 1 5/8 in |
Slot Length | 1 1/8 in |
Overall Height | 3 1/4 in |
Overall Length | 10 ft |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 950 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, Green, Finish Painted, FS-201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- RCA RG6 50 ft. Coaxial Cable (Black) (VHB655R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, Stndrd (FS-201SS GR 60.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Channel, Grn Painted Steel, 14 Gauge (FS-500SS GR 12.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green (FS-200 GR 60.00)
- Zoro Select Strut Channels