Shop All Strut Channels
Zoro Select
Strut Chan, 10 ft. L, Full Slottd, 12 Gauge
Mfr # FS-200SL AL 120.00
Zoro # G1989832
original price:
$80.00
30% off
new price: $55.79
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$55.79
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200SL AL 120.00
- Zoro # G1989832
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 13/32 in x 3 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Slot Length | 3 in |
Slot Width | 13/32 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Description
Strut Channel - Slotted, Slot Type Long Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 3 in, Slot Width 13/32 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Aluminum, Gauge 12 ga, Hole Size 13/32 in x 3 in, Load Capacity 330 lb, Hole Spacing 4 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 4 in, Thickness 3/32 in, Silver, Finish Plain, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 1.4A, 250V AC, 5 PK (67181)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500SS PG 120.00)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 14 Gauge (FS-500SS PG 12.00)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- Zoro Select Strut Channels