Shop All Strut Channels
Zoro Select
Strut Chan, 1 ft. L, Back to Back, 12 Gauge
Mfr # FS-201SS WT 12.00
Zoro # G2388115
product price: $16.35
/ea
Sold in multiples of 2 for $32.70
$32.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-201SS WT 12.00
- Zoro # G2388115
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 1 ft |
Overall Height | 3 1/4 in |
Overall Length | 1 ft |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 1 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, White, Finish Painted, FS-201, Weight 3.76 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (HF222N)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Channel, 304 Stainless Steel, 12 ga. (FS-201SS ST4 18.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- Zoro Select Strut Channels