Shop All Strut Channels
Zoro Select
Strut Chan, 1 ft. 6 in.L, Wht Paintd Steel
Mfr # FS-200SS WT 18.00
Zoro # G2389488
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material White Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FS-200SS WT 18.00
- Zoro # G2389488
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft 6 in |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 1 ft 6 in |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Height | 1 5/8 in |
Overall Length | 18 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Standard Slots |
Strut Channel Material | White Painted Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel - Slotted |
Material | Steel |
Style | Single |
Finish | Painted |
Color | White |
Channel Type | Slotted |
Slot Spacing | 2 in |
Series | FS-200 |
Thickness | 3/32 in |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 3/32 in, White, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 100A, 600V AC, Non-Indicating (A6T100)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 25A, 600V AC, Non-Indicating (A6T25)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Solid (FS-200 PG 12.00)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Hole Spacing: No Holes (FS-500 GD 120.00)
- ZORO SELECT Strut Channel, Solid, 12 Gauge, Standard (FS-200 GR 12.00)
- Zoro Select Strut Channels