Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LW92
Zoro # G9089306
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Straight Coupling
- Tensile Strength 50000 lb
- Resists Corrosion
- Dia. 2.931 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30LW92
- Zoro # G9089306
- UPC # 190735458907
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 2.931 in |
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 7/8 in |
For Pipe Size | 2 in |
Inside Diameter | 2 1/2 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
Description
Straight Coupling, External Coupling, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 4 7/8 in, Pipe, Inside Diameter 2 1/2 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- ZORO SELECT Drum Liner, Straight, 85 gal., 8 mil, PK10 (35KT83)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX26)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX09)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV9)
- Zoro Select Structural Framing Systems