Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size
Mfr # 4NXW4
Zoro # G3382836
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Single-Swivel Socket
- Tensile Strength 50000 lb
- Resists Corrosion
- Dia. 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NXW4
- Zoro # G3382836
- UPC # 190735517383
- Country of Origin Multiple
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.9 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
Overall Length | 6 1/2 in |
For Actual Pipe Outer Diameter | 1 7/8 in |
Inside Diameter | 2 in |
For Pipe Size | 1 1/2 in |
Details
Material | Cast Iron |
Item | Structural Pipe Fitting |
Type | Single-Swivel Socket |
Tensile Strength | 50000 lb |
Resists | Corrosion |
Setscrew | Case-Hardened |
Standards | ASTM A153 |
Fitting Type | Adjustable Tee |
Material Tensile Strength (Lb.) | Over 50,000 |
Brand and Series | Condor |
Guardrail Material | Case-Hardened |
Fitting Shape | Adjustable Tee |
Corrosion Resistant | Yes |
Finish | Zinc-Plated |
Component Type | Connection Fitting |
Color | White |
Product Type | Single-Swivel Socket |
Description
Single-Swivel Socket, Adjustable Tee, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Cast Iron, White, Zinc-Plated, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 6 1/2 in, Connection Fitting, Inside Diameter 2 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- WINCO Aluminum Bucket Opener (POA-8)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.5 in Pipe Size (30LX53)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT6)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR6)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP9)
- Zoro Select Modular Pipe and Rail Fittings