Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LW99
Zoro # G9089351
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Side-Outlet Tee
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30LW99
- Zoro # G9089351
- UPC # 190735458976
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 3/4 in |
Nominal Pipe Size | 0.75 in |
Overall Length | 2 3/8 in |
For Pipe Size | 3/4 in |
Inside Diameter | 1 1/8 in |
For Actual Pipe Outer Diameter | 1 in |
Description
Side-Outlet Tee, Side Outlet Tee, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 in, Overall Length 2 3/8 in, Pipe, Inside Diameter 1 1/8 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 36 in D (183609643120DS)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Black (QUS238BK)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 2 in Pipe Size (30LX24)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW97)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR6)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size (4NXW4)
- Zoro Select Structural Framing Systems