Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LW94
Zoro # G9089324
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Elbow
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30LW94
- Zoro # G9089324
- UPC # 190735458921
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 3/4 in |
For Pipe Size | 2 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
Inside Diameter | 2 1/2 in |
Description
Elbow, Elbow, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 4 3/4 in, Connection Fitting, Inside Diameter 2 1/2 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (QSB100BL)
- TOOL White Plastic Heavy Duty Clothes Hanger, 3PK (TO85494)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- ZORO SELECT Elbow for 1-1/2 in Pipe, Cast Iron, Zinc-Plated, 1-7/8 in L, 2 in Inner Dia, 1-7/8 in Outer Dia (4NXV1)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV8)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX38)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- Zoro Select Structural Framing Systems