Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LW93
Zoro # G9089315
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Elbow
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30LW93
- Zoro # G9089315
- UPC # 190735458914
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 3/4 in |
Nominal Pipe Size | 0.75 in |
Overall Length | 2 3/8 in |
For Pipe Size | 3/4 in |
Inside Diameter | 1 1/8 in |
For Actual Pipe Outer Diameter | 1 in |
Description
Elbow, Elbow, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 in, Overall Length 2 3/8 in, Connection Fitting, Inside Diameter 1 1/8 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size (4UJ25)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU1)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV7)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV8)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- Zoro Select Modular Pipe and Rail Fittings