Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LX28
Zoro # G9089586
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Crossover
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30LX28
- Zoro # G9089586
- UPC # 190735459256
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
Overall Length | 4 5/8 in |
Inside Diameter | 2 in |
For Pipe Size | 1 1/2 in |
For Actual Pipe Outer Diameter | 1 7/8 in |
Description
Crossover, Crossover, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 4 5/8 in, Pipe, Inside Diameter 2 in, ASTM A 47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- FIREKING Chest, Fireproof/Waterproof (SS106)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size (30LX20)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX02)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- Zoro Select Modular Pipe and Rail Fittings