Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Pipe Fitting, Adjustable Side-Outlet Tee, Cast Iron, 0.75 in Pipe Size
Mfr # 30LW95
Zoro # G9052443
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Adjustable Side-Outlet Tee
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30LW95
- Zoro # G9052443
- UPC # 190735458938
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size | 0.75 in |
Nominal Pipe Size (In.) | 3/4 in |
For Pipe Size | 3/4 in |
Inside Diameter | 1 1/8 in |
For Actual Pipe Outer Diameter | 1 in |
Details
Item | Structural Pipe Fitting |
Material | Cast Iron |
Type | Adjustable Side-Outlet Tee |
Tensile Strength | 50000 lb |
Resists | Corrosion |
Setscrew | Internal |
Standards | ASTM A 47, ASTM A53, ASTM B117 |
Fitting Type | Adjustable Side-Outlet Tee |
Material Tensile Strength (Lb.) | 50,000 |
Brand and Series | Condor |
Color | Gray |
Corrosion Resistant | Yes |
Finish | Zinc-Plated |
Product Type | Adjustable Side-Outlet Tee |
Fitting Shape | Adjustable Side Outlet Tee |
Component Type | Connection Fitting |
Description
Adjustable Side-Outlet Tee, Adjustable Side Outlet Tee, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 in, Overall Length 3 1/8 in, Connection Fitting, Inside Diameter 1 1/8 in, ASTM A47, ASTM A53, ASTM B117
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Yellow, 8 PK (K-QSB207YL-8)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX02)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX03)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- Zoro Select Structural Framing Systems