Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Tee, Aluminum, 2 in Pipe Size
Mfr # 14G937
Zoro # G4229583
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Tee
- Resists Corrosion
- Dia. 2.375 in
- Nominal Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14G937
- Zoro # G4229583
- UPC # 00670396929041
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 2.375 in |
Nominal Pipe Size | 2 in |
Nominal Pipe Size (In.) | 2 in |
For Pipe Size | 2 in |
Details
Item | Structural Fitting |
Material | Aluminum |
Type | Tee |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Tee |
Material Tensile Strength (Lb.) | 40,000 |
Brand and Series | Condor |
Product Type | Tee |
Component Type | Pipe |
Fitting Shape | Tee |
Corrosion Resistant | No |
Description
Tee, Tee, For Pipe Size 2 in, Corrosion Resistant No, Aluminum, Pipe, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU8)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX03)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR9)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 2 in Pipe Size (30LX24)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU6)
- Zoro Select Modular Pipe and Rail Fittings