Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size
Mfr # 2ZJ78
Zoro # G3182444
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Shelf Tab
- Resists Corrosion
- Dia. 1.9 in
- Nominal Pipe Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZJ78
- Zoro # G3182444
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.9 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
For Pipe Size | 1 1/2 in |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Shelf Tab |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Shelf Tab |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Fitting Shape | Shelf Tab |
Product Type | Shelf Tab |
Corrosion Resistant | No |
Component Type | Connection Fitting |
Description
Shelf Tab, Shelf Tab, For Pipe Size 1 1/2 in, Corrosion Resistant No, Aluminum, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Stone (30234STONE)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV9)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX39)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- Zoro Select Structural Framing Systems