Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Round Base Flange, Aluminum
Mfr # 2ZJ70
Zoro # G1649121
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Round Base Flange
- Resists Corrosion
- Dia. 1.315 in
- Setscrew Internal/External CamCar Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZJ70
- Zoro # G1649121
- UPC # 00670396926200
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.315 in |
Nominal Pipe Size (In.) | 1 in |
Details
Item | Structural Fitting |
Material | Aluminum |
Type | Round Base Flange |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Round Base Flange |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Component Type | Round Base Flange |
Description
Aluminum, Round Base Flange, OSHA, IBC,BOCA, SBC and UBC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size (4UH98)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size (4UJ25)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW3)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- EZTUBE 4-Way Black Cross Connector Quick-Release 200-312 BK-QR (200-312 BK-QR)
- Zoro Select Structural Framing Systems