Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size
Mfr # 4UJ13
Zoro # G3507612
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Round Base Flange
- Resists Corrosion
- Dia. 1.66 in
- Nominal Pipe Size (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UJ13
- Zoro # G3507612
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.66 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
For Pipe Size | 1 1/4 in |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Round Base Flange |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Round Base Flange |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Product Type | Round Base Flange |
Corrosion Resistant | No |
Fitting Shape | Round Base Flange |
Component Type | Base |
Description
Round Base Flange, Round Base Flange, For Pipe Size 1 1/4 in, Corrosion Resistant No, Aluminum, Base, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- VESTIL EXTRA DIVIDER SECTION 36 IN LONG (FLO-3-DIVD)
- ECONOCO Black Round Rack 36" dia. (KR36/MAB)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR9)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX11)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- KEE KLAMP Straight Coupling Galvanized Iron Pipe Fittings- Fits 1-1/4 Schedule 40 Pipe (14-7)
- Zoro Select Structural Framing Systems