Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Metal Plug, Aluminum, 2 in Pipe Size
Mfr # 14G944
Zoro # G4149677
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Metal Plug
- Resists Corrosion
- Dia. 2.375 in
- Nominal Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14G944
- Zoro # G4149677
- UPC # 00670396929409
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 2.375 in |
Nominal Pipe Size | 2 in |
Nominal Pipe Size (In.) | 2 in |
For Pipe Size | 2 in |
Details
Item | Structural Fitting |
Material | Aluminum |
Type | Metal Plug |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | Metal Plug |
Material Tensile Strength (Lb.) | 40,000 |
Brand and Series | Condor |
Fitting Shape | Plug |
Corrosion Resistant | No |
Component Type | Plug |
Product Type | Metal Plug |
Description
Metal Plug, Plug, For Pipe Size 2 in, Corrosion Resistant No, Aluminum, Plug, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VG Plastic Post Cap White (10177W)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size (30LX20)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- Zoro Select Structural Framing Systems