Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, External Coupling, Aluminum, 1 in Pipe Size
Mfr # 4UJ26
Zoro # G2666474
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type External Coupling
- Resists Corrosion
- Dia. 1.315 in
- Nominal Pipe Size (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UJ26
- Zoro # G2666474
- UPC # 00670396926637
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.315 in |
Nominal Pipe Size (In.) | 1 in |
Nominal Pipe Size | 1 in |
For Pipe Size | 1 in |
Details
Item | Structural Fitting |
Material | Aluminum |
Type | External Coupling |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Fitting Type | External Coupling |
Material Tensile Strength (Lb.) | 30,000 |
Brand and Series | Condor |
Product Type | External Coupling |
Corrosion Resistant | No |
Fitting Shape | External Coupling |
Component Type | Connection Fitting |
Description
External Coupling, External Coupling, For Pipe Size 1 in, Corrosion Resistant No, Aluminum, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.5 in Pipe Size (2ZJ75)
- ZORO SELECT Structural Pipe Fitting, Double Swivel Socket, Cast Iron, 1.25 in Pipe Size (30LX52)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX14)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- Zoro Select Modular Pipe and Rail Fittings