Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Adjustable Flange
Mfr # 2ZJ72
Zoro # G0632134
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Adjustable Base Flange
- Resists Corrosion
- Dia. 1.315"
- Setscrew Internal/External CamCar Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZJ72
- Zoro # G0632134
- UPC # 00670396926248
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.315" |
Nominal Pipe Size (In.) | 1 |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Adjustable Base Flange |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | OSHA, IBC,BOCA, SBC and UBC |
Material Tensile Strength (Lb.) | 30,000 |
Description
Aluminum, OSHA, IBC,BOCA, SBC and UBC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- ORBIS Translucent Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Clear)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (QUS220RD)
- TENNSCO Locker Door Dart Clip (LDC-1)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP9)
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size (4UJ22)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX10)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX27)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX38)
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- Zoro Select Structural Framing Systems