Shop All Modular Pipe and Rail Fittings
Zoro Select
Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.5 in Pipe Size
Mfr # 14G935
Zoro # G3975991
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Adjustable Elbow/Tee-E
- Resists Corrosion
- Dia. 1.9 in
- Nominal Pipe Size (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14G935
- Zoro # G3975991
- UPC # 00670396928068
- Country of Origin Viet Nam
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.9 in |
Nominal Pipe Size (In.) | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
For Pipe Size | 1 1/2 in |
Details
Material | Aluminum |
Item | Structural Fitting |
Type | Adjustable Elbow/Tee-E |
Resists | Corrosion |
Setscrew | Internal/External CamCar Knurled |
Standards | BOCA, IBC, OSHA, SBC and UBC |
Fitting Type | Adjustable Elbow/Tee-E |
Material Tensile Strength (Lb.) | 40,000 |
Brand and Series | Condor |
Fitting Shape | Adjustable Elbow/Tee |
Corrosion Resistant | No |
Product Type | Adjustable Elbow/Tee-E |
Component Type | Connection Fitting |
Shop By | Closeouts |
Description
Adjustable Elbow/Tee-E, Adjustable Elbow/Tee, For Pipe Size 1 1/2 in, Corrosion Resistant No, Aluminum, Connection Fitting, BOCA, IBC, OSHA, SBC and UBC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size (4NXV2)
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.5 in Pipe Size (2ZJ75)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX43)
- Zoro Select Modular Pipe and Rail Fittings