Shop All Structural Bolts
Zoro Select
Structural Bolt, 4 PK
Mfr # PN22N001G
Zoro # G3025130
product price: $1.25
/pk 4, $0.31/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Thread Style No Thread
- For Use With Mfr. Model Number 1NNE5
- Fits Brand Speedaire
- Product Type Hex Bolt Set
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PN22N001G
- Zoro # G3025130
- UPC # 190735397787
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Details
Drive | Hex |
Thread Style | No Thread |
Item | Structural Bolt |
For Use With Mfr. Model Number | 1NNE5 |
Fits Brand | Speedaire |
Product Type | Hex Bolt Set |
Compatible with Brand | Speedaire |
Description
Hex Bolt Set, Series Not Applicable, Compatible with Grainger Part Number 1NNE5, Product Type Hex Bolt Set, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01200.050.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0400)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U55000.037.0075)
- BACKER-ON Backer-On Concrete Screw, 2 1/4 in L, Steel 100 PK (23421)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 5 PK (U04211.112.0700)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04008.087.0550)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/4 in L, 10 PK (U04005.075.0225)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.075.0500)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.087.0500)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.112.0800)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.087.0300)
- Zoro Select Structural Bolts