Shop All Crowd Control Post & Ropes
Zoro Select
Stripped Medium Duty Stanchion, PK6
Mfr # 96429-6
Zoro # G3983874
product price: $251.99
/pk 6, $42.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material Polyethylene
- Post Material Polyethylene
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96429-6
- Zoro # G3983874
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Medium Duty Stanchion |
Base Type | Flat |
Base Material | Polyethylene |
Post Material | Polyethylene |
Color | Black/Yellow |
Material | High Density Polyethylene |
For Use With | 2 in and 2 in HD Plastic Chain |
Application | Outdoor or Indoor |
Post Finish | Matte |
Finish | Gloss |
Includes | (4) Stripes |
Base Finish | Gloss |
Fillable | Yes |
Post Color | Black |
Base Color | Black |
Compatible Line | Chain |
Base Weight | 2 lb |
Resistance Properties | UV Resistant |
Post Top | Sphere |
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 2 lb, Post Color Black, Base Color Black, Includes (4) Stripes, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Gloss, Color Black/Yellow, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 10 (700410)
- NMC Caution Respirator Must Be Worn In This Area Sign (CGA33AB)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL36 (CW4FL36)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-91-008)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- ZORO SELECT Collapsible Barrier, 48 In. H (22NY03)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Yellow (50002-P)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- HILLMAN Hillman Fasteners 123121 75 ft. 22 Gauge Dark Annealed Wire (155549)
- Zoro Select Crowd Control