Shop All Traffic Barricades
Zoro Select
Striped Barrier Post, 41 in H, Black and Yellow
Mfr # 92122
Zoro # G6116722
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyethylene
- Height 41 in
- Includes Base, C-Hook
- Finish Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 92122
- Zoro # G6116722
- UPC # 754473921224
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 41 in |
Post Dia. | 3 in |
Base Dia. | 16 in |
Overall Height | 41 in |
Post Diameter | 3 in |
Base Diameter | 16 in |
Details
Item | Striped Barrier Post |
Color | Black/Yellow |
Material | Polyethylene |
Includes | Base, C-Hook |
Finish | Non-Reflective |
Post Finish | Non-Reflective |
Post Material | Polyethylene |
Base Material | Plastic |
Base Type | Fillable |
Fillable | Yes |
For Use With | Chain |
Product Type | Post |
Compatible Line | Chain |
Description
Striped Barrier Post, For Use With Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material Polyethylene, Base Type Fillable, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- ZORO SELECT Barricade Beam, polypropylene, 8 in H, 60 in W, White (97-01-028)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- Zoro Select Traffic Safety