Shop All Bandages
Zoro Select
Strip Bandages, Blue, Plastic, 3" L
Mfr # 90992
Zoro # G6529980
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Color Blue
- Length 3 in
- For Use With First Aid Kits, Wound Care
- Standards ANSI/ISEA Z308.1-2015
- Metal Detectable Metal Detectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 90992
- Zoro # G6529980
- UPC # 92265909921
- Country of Origin China
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 in |
Bandage Width | 1 in |
Bandage Length | 3 in |
Package Length | 4 in |
Details
Bandage Color | Blue |
Item - Adhesive Bandages | Strip Bandages |
For Use With | First Aid Kits, Wound Care |
Standards | ANSI/ISEA Z308.1-2015 |
Metal Detectable | Metal Detectable |
Bandages Included | 100 |
Includes | (100) 1 x 3 in Adhesive Metal Detectable Bandages |
Package Type | Box |
Latex Content | Latex Free |
Item | Adhesive Bandage |
Water Resistant/Waterproof | Water Resistant |
Bandage Material | Plastic |
Water Resistance | Water Resistant |
Bandage Shape | Strip |
Product Type | Strip Bandages |
Number of Bandages Included | 100 |
Unitized | Unitized |
Sterility | Sterile |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 in, Package Type Box, Bandage Color Blue, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- TARPARMOR Tube Bracket for Rolloff Tarp Tamer (S/BRAKTAMEPVC71)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- ZORO SELECT Triangular Bandage, 42x42x59", Beige (9999-1512)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- Zoro Select Bandages