Shop All Bandages
Zoro Select
Strip Bandages, Blue, 3" L x 1" W
Mfr # 90923
Zoro # G9462938
product price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Bandage Material Plastic
- Metal Detectable Not Metal Detectable
- For Use With First Aid Kits, Wound Care
- Water Resistant/Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90923
- Zoro # G9462938
- UPC # 92265909235
- Country of Origin Egypt
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 in |
Bandage Width | 1 in |
Bandage Length | 3 in |
Details
Bandage Material | Plastic |
Metal Detectable | Not Metal Detectable |
For Use With | First Aid Kits, Wound Care |
Water Resistant/Waterproof | Water Resistant |
Item | Adhesive Bandage |
Bandages Included | 100 |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Bandage Color | Blue |
Latex Content | Latex Free |
Includes | (100) 1 x 3 in Adhesive Bandages |
Standards | ANSI Z308.1-2015 |
Sterility | Sterile |
Number of Bandages Included | 100 |
Unitized | Unitized |
Bandage Shape | Strip |
Water Resistance | Water Resistant |
Product Type | Strip Bandages |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Box, Bandage Color Blue, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GROUP ASI® Surface Mounted Sanitary Napkin Disposal - 0852 (852)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- DIAL PROFESSIONAL Dial Prof Body/Hair Shampoo, 1Gal, , Peach, PK 4 (DIA03986)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- ZORO SELECT Strip Bandages, 3-51/64" Lx1-1/2" W, PK40 (9999-0116)
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK32 (9999-0112)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- BAND-AID Band Aid Assorted Flexible Fabric Band-Aids 30 Count, PK24 (1004430)
- Zoro Select Bandages