Shop All Bandages
This Product is Discontinued
Zoro Select
Strip Bandages, Beige, 4" L x 2" W, PK10 (Discontinued)
Mfr # 69212
Zoro # G7240237
This Product is Discontinued
Key Features
- Latex Content Latex Free
- Metal Detectable No
- Bandage Color Beige
- Water Resistant/Waterproof None
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69212
- Zoro # G7240237
- UPC # 347682692124
- Country of Origin China
- Category Bandages
Dimensions
Width | 2 in |
Length | 4 in |
Details
Latex Content | Latex Free |
Metal Detectable | No |
Bandage Color | Beige |
Water Resistant/Waterproof | None |
Bandage Material | Fabric |
Package Type | Dispensing Box |
Item | Strip Bandages |
Item - Adhesive Bandages | Strip Bandages |
Bandages Included | 10 |
For Use With | Wound Care |
Standards | Medical Device |
Description
Strip Bandages, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Standards Medical Device, Package Type Dispensing Box, Bandage Color Beige, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.