Shop All Bandages
Zoro Select
Strip Bandages, Beige, 4" L x 2" W, PK10
Mfr # 1565033
Zoro # G7277282
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof None
- Package Type Box
- Length 4 in
- Latex Content Latex Free
- Bandages Included 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1565033
- Zoro # G7277282
- UPC # 347682156534
- Country of Origin China
- Category Bandages
Dimensions
Length | 4 in |
Width | 2 in |
Bandage Length | 4 in |
Bandage Width | 2 in |
Details
Water Resistant/Waterproof | None |
Package Type | Box |
Item | Adhesive Bandage |
Latex Content | Latex Free |
Bandages Included | 10 |
Bandage Color | Beige |
Metal Detectable | Not Metal Detectable |
Standards | Medical Device |
Item - Adhesive Bandages | Strip Bandages |
For Use With | Wound Care |
Bandage Material | Fabric |
Sterility | Non-Sterile |
Unitized | Unitized |
Bandage Shape | Strip |
Water Resistance | Not Water Resistant |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Product Type | Strip Bandages |
Number of Bandages Included | 10 |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 10, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK32 (9999-0112)
- LIGHT HOUSE BEAUTY Harvey 017072B-500 Pipe Seal Tape - .5 x 260 In. (LI417349)
- Zoro Select Bandages