Shop All Bandages
Zoro Select
Strip Bandages, Beige, 3" L x 1" W, PK32
Mfr # 9999-0112
Zoro # G6609729
product price: $2.25
/pk 32, $0.07/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Water Resistant
- Package Type Box
- Bandage Color Beige
- Metal Detectable Not Metal Detectable
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-0112
- Zoro # G6609729
- UPC # 814471011393
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Bandage Width | 1 in |
Bandage Length | 3 in |
Details
Water Resistant/Waterproof | Water Resistant |
Package Type | Box |
Bandage Color | Beige |
Metal Detectable | Not Metal Detectable |
Item | Adhesive Bandage |
Bandages Included | 32 |
Item - Adhesive Bandages | Strip Bandages |
Latex Content | Latex Free |
Bandage Material | Plastic |
For Use With | First Aid Kits, Wound Care |
Product Type | Strip Bandages |
Unitized | Unitized |
Bandage Shape | Strip |
Number of Bandages Included | 32 |
Water Resistance | Water Resistant |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 32, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Specimen Container 4oz Non-Sterile, 500PK (4256)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (06042)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- FIRST AID ONLY Knuckle Bandage, Woven, 1-1/2 in. W, 40/Box (G174)
- Zoro Select Bandages