Shop All Bandages
Zoro Select
Strip Bandages, Beige, 3" L x 1" W
Mfr # FAE-3002
Zoro # G1617671
product price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2015
- Water Resistant/Waterproof Water Resistant
- Package Type Box
- Latex Content Latex Free
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FAE-3002
- Zoro # G1617671
- UPC # 92265030021
- Country of Origin China
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 in |
Bandage Width | 1 in |
Package Width | 1 in |
Bandage Length | 3 in |
Details
Standards | ANSI Z308.1-2015 |
Item | Adhesive Bandage |
Water Resistant/Waterproof | Water Resistant |
Package Type | Box |
Latex Content | Latex Free |
Includes | (25) 1 x 3 in Adhesive Bandages |
Metal Detectable | Metal Detectable |
Bandage Material | Plastic |
Bandage Color | Beige |
For Use With | First Aid Kits, Wound Care |
Bandages Included | 25 |
Item - Adhesive Bandages | Strip Bandages |
Unitized | Unitized |
Product Type | Strip Bandages |
Bandage Shape | Strip |
Number of Bandages Included | 25 |
Compatible Manufacturer Part Number | 91376, 91377 |
Sterility | Sterile |
Water Resistance | Water Resistant |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 25, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 91376, 91377, Compatible Grainger Part Number 796J84, 796J85, Package Type Box, Package Width 1 in, Bandage Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- ZORO SELECT Adhesive Bandage, Fabric, Box, PK100 (3JNY4)
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- ZORO SELECT Strip Bandages, Beige, 4-1/8" L x 2-1/4" W (9999-0801)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Strip Bandages, 3-51/64" Lx1-1/2" W, PK40 (9999-0116)
- FIRST VOICE Cohesive Bandage, Orange, 3" x 5 yd. (TS-3189-O)
- Zoro Select Bandages