Shop All Bandages
Zoro Select
Strip Bandages, 3"x3/4", Fabric, PK20
Mfr # 9999-1504
Zoro # G3924521
product price: $5.37
/pk 20, $0.27/ea
$5.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandages Included 20
- Width 3/4 in
- Length 3 in
- Package Type Box
- Metal Detectable Not Metal Detectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1504
- Zoro # G3924521
- Country of Origin China
- Category Bandages
Dimensions
Width | 3/4 in |
Length | 3 in |
Bandage Length | 3 in |
Bandage Width | 3/4 in |
Details
Bandages Included | 20 |
Item | Adhesive Bandage |
Package Type | Box |
Metal Detectable | Not Metal Detectable |
Item - Adhesive Bandages | Strip Bandages |
Latex Content | Latex Free |
For Use With | First Aid Kits, Wound Care |
Bandage Material | Fabric |
Water Resistant/Waterproof | None |
Bandage Color | Beige |
Unitized | Unitized |
Product Type | Strip Bandages |
Bandage Shape | Strip |
Number of Bandages Included | 20 |
Water Resistance | Not Water Resistant |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- DREAMBABY Terry Cloth Pullover Bibs, Cute Pets, PK4 (L539)
- ILC Replacement for Pelton & Crane Hb3016173 replacement light bulb lamp (HB3016173 PELTON & CRANE)
- DEGREE Individual Pocket Deodorant, 0.5 oz., PK36 (CB564300)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- 3M First Aid Waterproof Tape, 15'L x 1"W, Flexible (MMM731)
- Zoro Select Bandages