Shop All Bandages
Zoro Select
Strip Bandages, 2 5/8"x1 7/8", Fabric, PK10
Mfr # 9999-1513
Zoro # G9209479
product price: $5.31
/pk 10, $0.53/ea
$5.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 43/64 in
- Number of Bandages Included 10
- Bandage Length 2 5/8 in
- Package Type Box
- Product Type Strip Bandages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1513
- Zoro # G9209479
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 43/64 in |
Bandage Length | 2 5/8 in |
Bandage Width | 1 7/8 in |
Width | 1 7/8 in |
Details
Number of Bandages Included | 10 |
Package Type | Box |
Product Type | Strip Bandages |
Bandage Color | Beige |
Bandage Shape | Strip |
Item | Adhesive Bandage |
Latex Content | Latex Free |
Water Resistance | Not Water Resistant |
Metal Detectable | Not Metal Detectable |
Unitized | Unitized |
Bandages Included | 10 |
Item - Adhesive Bandages | Strip Bandages |
Bandage Material | Fabric |
For Use With | First Aid Kits, Wound Care |
Water Resistant/Waterproof | None |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 10, Bandage Shape Strip, Bandage Width 1 7/8 in, Bandage Length 2 5/8 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- ZORO SELECT Fingertip/Knuckle/Strip Bandages, PK20 (61371)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ZORO SELECT Triangular Bandage, 42x42x59", Beige (9999-1512)
- Zoro Select Bandages