Shop All Bandages
Zoro Select
Strip Bandages, 1-1/2" L x 7/8" W, PK50
Mfr # 100250
Zoro # G6882948
product price: $5.19
/pk 50, $0.10/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- Package Type Box
- Water Resistant/Waterproof None
- Bandage Color Beige
- Metal Detectable Not Metal Detectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100250
- Zoro # G6882948
- UPC # 347682102500
- Country of Origin China
- Category Bandages
Dimensions
Length | 1 1/2 in |
Width | 7/8 in |
Bandage Length | 1 1/2 in |
Bandage Width | 7/8 in |
Details
Package Type | Box |
Water Resistant/Waterproof | None |
Item - Adhesive Bandages | Strip Bandages |
Bandage Color | Beige |
Metal Detectable | Not Metal Detectable |
Bandages Included | 50 |
For Use With | Wound Care |
Bandage Material | Fabric |
Standards | Medical Device |
Item | Adhesive Bandage |
Latex Content | Latex Free |
Product Type | Strip Bandages |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Bandage Shape | Strip |
Number of Bandages Included | 50 |
Water Resistance | Water Resistant |
Sterility | Non-Sterile |
Unitized | Unitized |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 7/8 in, Bandage Length 1 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Foldable Hair Dryer, 1875W (RH-1860)
- DYNAREX Sensi Wrap, 3" x 5 yd., Tan, PK24 (3173)
- SAFETY 1ST DOOR KNOB COVER CRCL 4PK (HS325)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- Zoro Select Bandages