Shop All Bandages
Zoro Select
Strip Bandages, 1-1/2" L x 7/8" W, PK20
Mfr # 66171
Zoro # G7276713
product price: $2.75
/pk 20, $0.14/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- Bandage Material Fabric
- Water Resistant/Waterproof None
- Bandage Color Beige
- Standards Medical Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66171
- Zoro # G7276713
- UPC # 347682661717
- Country of Origin China
- Category Bandages
Dimensions
Length | 1 1/2 in |
Width | 7/8 in |
Bandage Width | 7/8 in |
Bandage Length | 1 1/2 in |
Details
Bandage Material | Fabric |
Water Resistant/Waterproof | None |
Bandage Color | Beige |
Standards | Medical Device |
Item - Adhesive Bandages | Strip Bandages |
Latex Content | Latex Free |
Item | Adhesive Bandage |
Package Type | Box |
For Use With | Wound Care |
Bandages Included | 20 |
Metal Detectable | Not Metal Detectable |
Unitized | Unitized |
Number of Bandages Included | 20 |
Water Resistance | Not Water Resistant |
Bandage Shape | Strip |
Product Type | Strip Bandages |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Sterility | Non-Sterile |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Strip, Bandage Width 7/8 in, Bandage Length 1 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- ZEP Head-To-Toe, Body Wash, PK4 (097524)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- Zoro Select Bandages