Shop All Bandages
Zoro Select
Strip Bandages, 1 1/2" L x 3/8" W, PK40
Mfr # 9999-0102
Zoro # G6666033
product price: $1.99
/pk 40, $0.05/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandages Included 40
- Water Resistant/Waterproof Water Resistant
- Width 3/8 in
- Length 1 1/2 in
- For Use With First Aid Kits, Wound Care
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-0102
- Zoro # G6666033
- UPC # 814471011010
- Country of Origin China
- Category Bandages
Dimensions
Width | 3/8 in |
Length | 1 1/2 in |
Bandage Width | 3/8 in |
Bandage Length | 1 1/2 in |
Details
Bandages Included | 40 |
Water Resistant/Waterproof | Water Resistant |
For Use With | First Aid Kits, Wound Care |
Latex Content | Latex Free |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Bandage Color | Beige |
Metal Detectable | Not Metal Detectable |
Item | Adhesive Bandage |
Bandage Material | Plastic |
Unitized | Unitized |
Water Resistance | Water Resistant |
Bandage Shape | Strip |
Number of Bandages Included | 40 |
Product Type | Strip Bandages |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 40, Bandage Shape Strip, Bandage Width 3/8 in, Bandage Length 1 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- PAMPERS Diapers Change Kit Size 3, PK10 (01163)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- FIRST AID ONLY,. First Aid Only FAE-4001 Alcohol Cleansing Pads, 20/Box (FAE-4001)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK25 (66573)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Adhesive Bandages, Beige, Fabric, PK100 (1-800)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd., PK6 (TS-3187-6T)
- Zoro Select Bandages